Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 865720

  • Zoro # G204197527


product price: $56.25
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Overall Length
1.5000" (1-1/2)
Overall Reach
0.1600"
Shank Diameter
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
865720
Zoro #
G204197527
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0192"
Cutter Dia.
0.0200" (.5 mm)
Length of Cut
0.0600"

Details

Number of Flutes
4
Overall Reach
0.1600"
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
UN
Reach
(8x)

Description

0.0200" (.5 mm) Cutter DIA x 0.0050" Radius x 0.0600" Length of Cut x 0.1600" Reach Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.