Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 865739

  • Zoro # G804197385


product price: $57.65
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Overall Length
1.5000" (1-1/2)
LOC Multiple
(3x)
Shank Diameter
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865739
Zoro #
G804197385
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Length of Cut
0.1170"
Cutter Dia.
0.0390" (1 mm)
Neck Dia.
0.0380"

Details

Number of Flutes
4
LOC Multiple
(3x)
SAE or Metric
SAE
Reach
(8x)
Overall Reach
0.3250"
Coating
UN

Description

0.0390" (1 mm) Cutter DIA x 0.0050" Radius x 0.1170" Length of Cut x 0.3250" Reach Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.