Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 876112

  • Zoro # G201020071


product price: $65.15
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Overall Length
2.0000" (2)
Cutter Dia.
0.1875" (3/16)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
876112
Zoro #
G201020071
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Overall Length
2.0000" (2)
Cutter Dia.
0.1875" (3/16)
Length of Cut
0.5630"
Neck Dia.
0.1830"
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
LOC Multiple
(3x)
Overall Reach
1.0000" (1)
SAE or Metric
SAE
Reach
(5x)
Coating
UN

Description

0.1875" (3/16) Cutter DIA x 0.0100" Radius x 0.5630" Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.