Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 937602-C4

  • Zoro # G204197589


product price: $45.45
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937602-C4
Zoro #
G204197589
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1090" (7/64)
Length of Cut
0.3270"

Details

Number of Flutes
4
LOC Multiple
(3x)
Coating
C4
SAE or Metric
SAE

Description

0.1090" (7/64) Cutter DIA x 0.0300" Radius x 0.3270" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.