Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius

  • Mfr # 937912-C3

  • Zoro # G000449066


product price: $44.35
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
Shank Dia.
0.1875" (3/16)
Length of Cut
0.2850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937912-C3
Zoro #
G000449066
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0120"
Shank Dia.
0.1875" (3/16)
Length of Cut
0.2850"
Milling Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)

Details

Number of Flutes
4
Single End/Double End
Single Ended
Finish
C3
Center Cutting
N
SAE or Metric
SAE
LOC Multiple
(1.5x)
Weldon Flat
N
Coolant Through
N
Chip-Breaker
N

Description

0.1875" (3/16) Cutter DIA x 0.0120" Radius x 0.2850" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.