
Miniature End Mill - 4 Flute - Corner Radius
Mfr # 987525-C3
Zoro # G704197416
product price: $56.29
/eaKey Features
Corner Radius
0.0030"
Number of Flutes
4
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0380"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
987525-C3
Zoro #
G704197416
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0030"
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0380"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0250"
Details
Number of Flutes
4
SAE or Metric
SAE
Coating
C3
LOC Multiple
(1.5x)
Description
0.0250" Cutter DIA x 0.0030" Radius x 0.0380" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.