Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.0200", Finish - Machining: AlTiN

  • Mfr # 846120-C3

  • Zoro # G7044995


product price: $58.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0600"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846120-C3
Zoro #
G7044995
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0600"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0192"
Milling Dia.
0.0200"
Neck Length
0.1400" (9/64)
Cutter Dia.
0.0200" (.5 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
AlTiN
Coolant Through
N
Material - Machining
Carbide
Reach
(10x)
Center Cutting
N
LOC Multiple
(3x)
Coating
C3
SAE or Metric
SAE
Weldon Flat
N
Overall Reach
0.2000"
Chip-Breaker
N

Description

0.0200" Cutter DIA x 0.0600" Length of Cut x 0.2000" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.