Miniature End Mill - 4 Flute - Square 0.0250" Cutter DIA x 0.0370" Length of Cut

  • Mfr # 861705

  • Zoro # G302588449


product price:  $47.65
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1770"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1165"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861705
Zoro #
G302588449
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1770"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1165"
Cutting Dia.
0.1180" (3 mm)

Details

Number of Flutes
4
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(5x)
Overall Reach
0.6250" (5/8)

Description

0.1180" (3 mm) Cutter DIA x 0.1770" Length of Cut x 0.6250" (5/8) Reach Carbide Square End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.