Miniature End Mill - 4 Flute - Square 0.0310" (1/32) Cutter DIA x 0.1550" Length of Cut

  • Mfr # 776047

  • Zoro # G302588586


product price:  $60.75
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2500" (1/4)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0455"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
776047
Zoro #
G302588586
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0455"
Cutting Dia.
0.0470" (3/64)

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
Overall Reach
0.5000" (1/2)
LOC Multiple
(5x)
Reach
(10x)

Description

0.0470" (3/64) Cutter DIA x 0.2500" (1/4) Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.