Shop HARVEY TOOL
See all product information
Create Account
Miniature End Mill - 4 Flute - Square, 0.0550", Finish - Machining: AlTiN
- Mfr # 992555-C3
- Zoro # G7085979
product price:Â
$
79.95
/ea
Key Features
Number of Flutes
4
Length of Cut
0.1650"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 992555-C3
- Zoro #
- G7085979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.1650"
- Shank Dia.
- 1/8"
- Overall Length
- 2.0000" (2)
- Neck Dia.
- 0.0535"
- Milling Dia.
- 0.0550"
- Neck Length
- 0.4950"
- Cutter Dia.
- 0.0550" (1.4 mm)
- Shank Diameter
- 0.1250" (1/8)
Details
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Finish - Machining
- AlTiN
- Coolant Through
- N
- Material - Machining
- Carbide
- Center Cutting
- N
- Weldon Flat
- N
- Reach
- (12x)
- Coating
- C3
- Overall Reach
- 0.6600"
- Chip-Breaker
- N
- SAE or Metric
- SAE
- LOC Multiple
- (3x)
Description
0.0550" Cutter DIA x 0.1650" Length of Cut x 0.6600" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.