Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.0600", Overall Length: 2"

  • Mfr # 992560

  • Zoro # G7228849


product price: $46.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1800"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Milling Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992560
Zoro #
G7228849
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1800"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Milling Dia.
0.0600"
Neck Dia.
0.0585"
Neck Length
0.5400"
Cutter Dia.
0.0600"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Reach
(12x)
LOC Multiple
(3x)
Overall Reach
0.7200"
SAE or Metric
SAE

Description

0.0600" Cutter DIA x 0.1800" Length of Cut x 0.7200" Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.