Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.0620" (1/16)

  • Mfr # 874162

  • Zoro # G7177645


product price: $48.55
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0930" (3/32)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874162
Zoro #
G7177645
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
Neck Dia.
0.0605"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
N
Center Cutting
N
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
0.5000" (1/2)
Chip-Breaker
N
Coating
UN
Reach
(8x)
Weldon Flat
N

Description

0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.