
Miniature End Mill - 4 Flute - Square 0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut
Mfr # 875515
Zoro # G102588540
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
8
Shank Dia.
0.3125" (5/16)
Overall Length
3.3130"
Cutting Angle
45
Cutting Dia.
0.6250" (5/8)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
875515
Zoro #
G102588540
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.3125" (5/16)
Overall Length
3.3130"
Cutting Dia.
0.6250" (5/8)
Cutter Width
0.3130"
Details
Number of Flutes
8
Cutting Angle
45
Finish
UN
Included Angle
90
SAE or Metric
SAE
Description
0.6250" (5/8) Cutter DIA x 0.3130" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.