Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.0700", Overall Length: 2"

  • Mfr # 992570-C3

  • Zoro # G7068454


product price: $54.65
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2100"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Neck Dia.
0.0685"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992570-C3
Zoro #
G7068454
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2100"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Neck Dia.
0.0685"
Milling Dia.
0.0700"
Neck Length
0.6400" (41/64)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0700"

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Reach
0.8500"
SAE or Metric
SAE
Coating
C3
LOC Multiple
(3x)
Reach
(12x)

Description

0.0700" Cutter DIA x 0.2100" Length of Cut x 0.8500" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.