Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.0780" (5/64), Finish - Machining: AlTiN

  • Mfr # 874178-C3

  • Zoro # G7064184


product price: $56.19
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1170"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874178-C3
Zoro #
G7064184
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1170"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/64"
Neck Dia.
0.0765"
Cutter Dia.
0.0780" (5/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Weldon Flat
N
Overall Reach
0.6250" (5/8)
Center Cutting
N
LOC Multiple
(1.5x)
Reach
(8x)
SAE or Metric
SAE
Chip-Breaker
N

Description

0.0780" (5/64) Cutter DIA x 0.1170" Length of Cut x 0.6250" (5/8) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.