Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.0930" (3/32)

  • Mfr # 30893-C6

  • Zoro # G7035755


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1400" (9/64)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.1210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30893-C6
Zoro #
G7035755
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.1210"
Neck Length
0.1395"
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Minor Diameter
0.0850"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Overall Reach
1.0000" (1)
Tapered Reach
0.7500" (3/4)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
C6
Neck Angle
2

Description

0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Square End Mill, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.