Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Square, 0.0930" (3/32)

  • Mfr # 861693-C3

  • Zoro # G7081270


product price: $55.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1390"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861693-C3
Zoro #
G7081270
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1390"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
AlTiN
Coolant Through
N
Material - Machining
Carbide
Coating
C3
Overall Reach
0.5000" (1/2)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Weldon Flat
N
Reach
(5x)
Center Cutting
N
Chip-Breaker
N

Description

0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 0.5000" (1/2) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.