
Miniature End Mill - 4 Flute - Square 0.0930" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut
Mfr # 776108
Zoro # G902588528
product price:Â $63.85
/eaKey Features
Number of Flutes
4
Length of Cut
0.6250" (5/8)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776108
Zoro #
G902588528
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.6250" (5/8)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1210"
Cutting Dia.
0.1250" (1/8)
Details
Number of Flutes
4
Finish
UN
Reach
(12x)
LOC Multiple
(5x)
SAE or Metric
SAE
Overall Reach
1.5000" (1-1/2)
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut x 1.5000" (1-1/2) Reach Carbide Square End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.