Miniature End Mill - 4 Flute - Square 0.1000" Cutter DIA x 0.3000" Length of Cut

  • Mfr # 974262

  • Zoro # G902588580


product price:  $66.29
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0529"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0370"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
974262
Zoro #
G902588580
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0529"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0370"
Cutting Dia.
0.0620"
Neck Length
0.0780" (5/64)
Radius
0.0313"

Details

Number of Flutes
2
Finish
UN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
0.1310"

Description

0.0620" Cutter DIA x 0.0780" (5/64) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.