Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Square, 0.1090" (7/64)

  • Mfr # 956902

  • Zoro # G7067876


product price: $46.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.3270"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956902
Zoro #
G7067876
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3270"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Length
0.2430"
Neck Dia.
0.1075"
Milling Dia.
7/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1090" (7/64)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
N
Overall Reach
0.5700"
LOC Multiple
(3x)
Center Cutting
N
Coating
UN
Reach
(5x)
Chip-Breaker
N
SAE or Metric
SAE
Weldon Flat
N

Description

0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut x 0.5700" Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.