Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.1180", Material - Machining: Carbide

  • Mfr # 956905

  • Zoro # G7067885


product price: $47.65
/ea

Key Features

Number of Flutes
4
Length of Cut
0.3540"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.1165"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956905
Zoro #
G7067885
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3540"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.1165"
Milling Dia.
0.1180"
Neck Length
0.2710"
Cutter Dia.
0.1180" (3 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Overall Reach
0.6250" (5/8)
Coating
UN
LOC Multiple
(3x)
Reach
(5x)

Description

0.1180" Cutter DIA x 0.3540" Length of Cut x 0.6250" (5/8) Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.