Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Square, 0.1250" (1/8)

  • Mfr # 30908

  • Zoro # G7039130


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1880"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.1460"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30908
Zoro #
G7039130
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1880"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.1460"
Neck Length
0.1875" (3/16)
Milling Dia.
1/8"
Cutter Dia.
0.1250" (1/8)
Minor Diameter
0.1150"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
LOC Multiple
(1.5x)
Tapered Reach
0.7500" (3/4)
Neck Angle
2
SAE or Metric
SAE
Overall Reach
1.0000" (1)

Description

0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.