
Miniature End Mill - 4 Flute - Square 0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut
Mfr # 861710-C3
Zoro # G302588326
product price:Â $78.05
/eaKey Features
Number of Flutes
4
Length of Cut
0.2340" (15/64)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1562" (5/32)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
861710-C3
Zoro #
G302588326
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2340" (15/64)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.1562" (5/32)
Neck Dia.
0.1520"
Details
Number of Flutes
4
Finish
C3
Overall Reach
0.7500" (3/4)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(5x)
Description
0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut x 0.7500" (3/4) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.