
Miniature End Mill - 4 Flute - Square 0.1562" (5/32) Cutter DIA x 0.2340" (15/64) Length of Cut
Mfr # 861712
Zoro # G302587978
product price:Â $67.25
/eaKey Features
Number of Flutes
4
Length of Cut
0.2810" (9/32)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861712
Zoro #
G302587978
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2810" (9/32)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Cutting Dia.
0.1875" (3/16)
Details
Number of Flutes
4
Finish
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.0000" (1)
Reach
(5x)
Description
0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 1.0000" (1) Reach Carbide Square End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.