Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.2500" (1/4)

  • Mfr # 31316-C6

  • Zoro # G7036735


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.3750" (3/8)
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Neck Length
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31316-C6
Zoro #
G7036735
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Neck Length
0.3750" (3/8)
Milling Dia.
1/4"
Neck Dia.
0.2840"
Minor Diameter
0.2400"
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Overall Reach
1.5000" (1-1/2)
Coating
C6
Tapered Reach
1.2500" (1-1/4)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Neck Angle
2

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 2° 1.5000" (1-1/2) Taper Reach Carbide Square End Mill, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.