Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.2500" (1/4)

  • Mfr # 991916-C3

  • Zoro # G7146014


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.3750" (3/8)
Shank Dia.
1/4"
Overall Length
6.0000" (6)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991916-C3
Zoro #
G7146014
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
1/4"
Overall Length
6.0000" (6)
Milling Dia.
1/4"
Neck Dia.
0.2300"
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
Reach
(17.5x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
4.3750" (4-3/8)

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 4.3750" (4-3/8) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.