Miniature End Mill - 4 Flute - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut

  • Mfr # 863540

  • Zoro # G302588012


product price:  $49.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.7050"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Corner Radius
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
863540
Zoro #
G302588012
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7050"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Corner Radius
0.0400"
Cutting Dia.
0.2344" (15/64)

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.2344" (15/64) Cutter DIA x 0.0400" Radius x 0.7050" Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.