Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.4375" (7/16)

  • Mfr # 991928

  • Zoro # G7141446


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.6560" (21/32)
Shank Dia.
7/16"
Overall Length
8.0000" (8)
Neck Dia.
0.4150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991928
Zoro #
G7141446
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6560" (21/32)
Shank Dia.
7/16"
Overall Length
8.0000" (8)
Neck Dia.
0.4150"
Milling Dia.
7/16"
Cutter Dia.
0.4375" (7/16)
Shank Diameter
0.4375" (7/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
5.8750"
LOC Multiple
(1.5x)
Reach
(13.5x)
Coating
UN
SAE or Metric
SAE

Description

0.4375" (7/16) Cutter DIA x 0.6560" (21/32) Length of Cut x 5.8750" Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.