Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.5000" (1/2)

  • Mfr # 960532-C3

  • Zoro # G7075664


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Overall Length
10.0000" (10)
Neck Dia.
0.4750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960532-C3
Zoro #
G7075664
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Overall Length
10.0000" (10)
Neck Dia.
0.4750"
Milling Dia.
1/2"
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Overall Reach
5.7500"
Reach
(11.5x)
LOC Multiple
(1.5x)
Coating
C3

Description

0.5000" (1/2) Cutter DIA x 0.7500" (3/4) Length of Cut x 5.7500" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.