Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.6250" (5/8)

  • Mfr # 991940-C3

  • Zoro # G7245615


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.9380"
Shank Dia.
5/8"
Overall Length
8.0000" (8)
Milling Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991940-C3
Zoro #
G7245615
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9380"
Shank Dia.
5/8"
Overall Length
8.0000" (8)
Milling Dia.
5/8"
Neck Dia.
0.6050"
Shank Diameter
0.6250" (5/8)
Cutter Dia.
0.6250" (5/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Reach
(9x)
Overall Reach
5.6870"
Coating
C3
SAE or Metric
SAE

Description

0.6250" (5/8) Cutter DIA x 0.9380" Length of Cut x 5.6870" Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.