Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Square

  • Mfr # 861709-C3

  • Zoro # G904197452


product price: $61.95
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2200"
Overall Length
3.0000" (3)
SAE or Metric
SAE
Shank Diameter
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861709-C3
Zoro #
G904197452
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2200"
Overall Length
3.0000" (3)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1406" (9/64)
Neck Dia.
0.1360"

Details

Number of Flutes
4
SAE or Metric
SAE
Reach
(5x)
Overall Reach
0.7500" (3/4)
LOC Multiple
(1.5x)
Coating
C3

Description

0.1406" (9/64) Cutter DIA x 0.2200" Length of Cut x 0.7500" (3/4) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.