Zoro Homepage

Miniature End Mill - 4 Flute - Square

  • Mfr # 874115-C3

  • Zoro # G104197511


product price: $57.95
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0220"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0150" (1/64)
Coating
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874115-C3
Zoro #
G104197511
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0220"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0142"

Details

Number of Flutes
4
Coating
C3
LOC Multiple
(1.5x)
Reach
(8x)
SAE or Metric
SAE
Overall Reach
0.1250" (1/8)

Description

0.0150" (1/64) Cutter DIA x 0.0220" Length of Cut x 0.1250" (1/8) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.