Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Square

  • Mfr # 956862-C4

  • Zoro # G204197565


product price: $62.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1860"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956862-C4
Zoro #
G204197565
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1860"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Neck Length
0.1260"
Neck Dia.
0.0605"
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
4
LOC Multiple
(3x)
Overall Reach
0.3120" (5/16)
SAE or Metric
SAE
Reach
(5x)
Coating
C4

Description

0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut x 0.3120" (5/16) Reach Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.