Zoro Homepage

Miniature End Mill - 4 Flute - Square

  • Mfr # 956878-C3

  • Zoro # G304197502


product price: $52.79
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2340" (15/64)
Overall Length
1.5000" (1-1/2)
Neck Length
0.1720" (11/64)
Shank Diameter
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956878-C3
Zoro #
G304197502
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Overall Length
1.5000" (1-1/2)
Neck Length
0.1720" (11/64)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0765"
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
4
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C3
Reach
(5x)
Overall Reach
0.4060" (13/32)

Description

0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut x 0.4060" (13/32) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.