Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Square

  • Mfr # 972324

  • Zoro # G504197586


product price: $64.15
/ea

Key Features

Number of Flutes
4
Length of Cut
1.1250" (1-1/8)
Overall Length
4.0000" (4)
Reach
(8x)
Neck Dia.
0.3700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972324
Zoro #
G504197586
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1250" (1-1/8)
Overall Length
4.0000" (4)
Neck Dia.
0.3700"
Cutter Dia.
0.3750" (3/8)
Neck Length
1.8750" (1-7/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
4
Reach
(8x)
Coating
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Overall Reach
3.0000" (3)

Description

0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut x 3.0000" (3) Reach Carbide Square End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.