Zoro Homepage

Miniature End Mill - Ball - Deburring End Mill, 0.0310" (1/32)

  • Mfr # 892131

  • Zoro # G7191557


product price: $38.45
/ea

Key Features

Length of Cut
0.0930" (3/32)
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892131
Zoro #
G7191557
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
Cutting Dia.
0.0310" (1/32)

Details

Single End/Double End
Single Ended
Finish
UN
Coolant Through
N
Finish - Machining
Uncoated
Material - Machining
Carbide
Right Hand Teeth
12
Center Cutting
N
Left Hand Teeth
10
SAE or Metric
SAE
Chip-Breaker
N
Weldon Flat
N
LOC Multiple
(3x)

Description

0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Deburring Ball End Mill, 12 RH Teeth, 10 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.