Zoro Homepage

Miniature End Mill - Ball - Deburring End Mill, 0.0930" (3/32)

  • Mfr # 892193-C3

  • Zoro # G7185458


product price: $43.39
/ea

Key Features

Length of Cut
0.2790"
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0930" (3/32)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892193-C3
Zoro #
G7185458
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0930" (3/32)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"

Details

Single End/Double End
Single Ended
Finish
C3
Finish - Machining
AlTiN
Coolant Through
N
Material - Machining
Carbide
Left Hand Teeth
12
LOC Multiple
(3x)
Right Hand Teeth
14
Chip-Breaker
N
Weldon Flat
N
Center Cutting
N
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Deburring Ball End Mill, 15 RH Teeth, 12 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.