Zoro Homepage

Miniature End Mill - Ball - Deburring End Mill, 0.1250" (1/8), Material - Machining: Carbide

  • Mfr # 892208

  • Zoro # G7186386


product price: $37.35
/ea

Key Features

Length of Cut
0.3750" (3/8)
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892208
Zoro #
G7186386
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1250" (1/8)
Milling Dia.
1/8"

Details

Single End/Double End
Single Ended
Finish
UN
Coolant Through
N
Finish - Machining
Uncoated
Material - Machining
Carbide
Center Cutting
N
Weldon Flat
N
LOC Multiple
(3x)
Chip-Breaker
N
Left Hand Teeth
13
Right Hand Teeth
16
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Deburring Ball End Mill, 16 RH Teeth, 13 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.