Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Deburring End Mill

  • Mfr # 892120

  • Zoro # G804196074


product price: $37.55
/ea

Key Features

Length of Cut
0.0600"
Shank Dia.
0.1250" (1/8)
Finish
UN
Cutting Dia.
0.0200" (.5 mm)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892120
Zoro #
G804196074
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0600"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0200" (.5 mm)
Overall Length
2.5000" (2-1/2)

Details

Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Left Hand Teeth
10
Center Cutting
N
Right Hand Teeth
12

Description

0.0200" (.5 mm) Cutter DIA x 0.0600" Length of Cut Carbide Deburring Ball End Mill, 12 RH Teeth, 10 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.