Zoro Homepage

Miniature End Mill - Ball - Deburring End Mill

  • Mfr # 892147

  • Zoro # G404196054


product price: $37.55
/ea

Key Features

Length of Cut
0.1410"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
UN
Cutting Dia.
0.0470" (3/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892147
Zoro #
G404196054
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1410"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0470" (3/64)

Details

Finish
UN
SAE or Metric
SAE
Right Hand Teeth
12
LOC Multiple
(3x)
Center Cutting
N
Left Hand Teeth
10

Description

0.0470" (3/64) Cutter DIA x 0.1410" Length of Cut Carbide Deburring Ball End Mill, 12 RH Teeth, 10 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.