Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Deburring End Mill

  • Mfr # 892178-C3

  • Zoro # G004196072


product price: $43.85
/ea

Key Features

Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Finish
C3
Cutting Dia.
0.0780" (5/64)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892178-C3
Zoro #
G004196072
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0780" (5/64)
Overall Length
2.5000" (2-1/2)

Details

Finish
C3
Center Cutting
N
SAE or Metric
SAE
Right Hand Teeth
14
LOC Multiple
(3x)
Left Hand Teeth
12

Description

0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut Carbide Deburring Ball End Mill, 14 RH Teeth, 12 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.