Zoro Homepage

Miniature End Mill - Ball - Deburring End Mill

  • Mfr # 892212

  • Zoro # G400449086


product price: $51.75
/ea

Key Features

Length of Cut
0.5610"
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892212
Zoro #
G400449086
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5610"
Shank Dia.
0.1875" (3/16)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.1875" (3/16)

Details

Single End/Double End
Single Ended
Finish
UN
Chip-Breaker
N
Left Hand Teeth
13
LOC Multiple
(3x)
Right Hand Teeth
16
Weldon Flat
N
Center Cutting
N
SAE or Metric
SAE
Coolant Through
N

Description

0.1875" (3/16) Cutter DIA x 0.5610" Length of Cut Carbide Deburring Ball End Mill, 16 RH Teeth, 13 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.