
Miniature End Mill - Ball - Long Flute, 0.0390", Number of Flutes: 3
Mfr # 34039-C3
Zoro # G7206144
product price:Â $89.35
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.3250"
Shank Dia.
1/8"
Milling Dia.
0.0390"
Overall Length
2.5000" (2-1/2)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34039-C3
Zoro #
G7206144
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3250"
Shank Dia.
1/8"
Milling Dia.
0.0390"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0390" (1 mm)
Details
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
SAE or Metric
SAE
LOC Multiple
(8x)
Description
0.0390" Cutter DIA x 0.3250" Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.