Zoro Homepage

Miniature End Mill - Ball - Long Flute, 0.0620" (1/16)

  • Mfr # 861462

  • Zoro # G7092236


product price: $42.99
/ea

Key Features

Number of Flutes
3
Length of Cut
0.4370" (7/16)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861462
Zoro #
G7092236
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4370" (7/16)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/16"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
LOC Multiple
(7x)
SAE or Metric
SAE
Chip-Breaker
N
Coating
UN
Center Cutting
N

Description

0.0620" (1/16) Cutter DIA x 0.4370" (7/16) Length of Cut Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.