
Miniature End Mill - Ball - Long Flute, 0.0620" (1/16), Number of Flutes: 3
Mfr # 36062-C4
Zoro # G7162358
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.9500"
Shank Dia.
1/8"
Milling Dia.
1/16"
Overall Length
2.5000" (2-1/2)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36062-C4
Zoro #
G7162358
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.9500"
Shank Dia.
1/8"
Milling Dia.
1/16"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)
Details
Number of Flutes
3
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
LOC Multiple
(15x)
Coating
C4
SAE or Metric
SAE
Description
0.0620" (1/16) Cutter DIA x 0.9500" Length of Cut Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.