Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Flute, 0.0780" (5/64)

  • Mfr # 35178-C4

  • Zoro # G7161280


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.9400"
Shank Dia.
1/8"
Milling Dia.
5/64"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35178-C4
Zoro #
G7161280
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9400"
Shank Dia.
1/8"
Milling Dia.
5/64"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0780" (5/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Coating
C4
LOC Multiple
(12x)
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.9400" Length of Cut Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.