Miniature End Mill - Ball - Long Flute 0.0780" (5/64) Cutter DIA x 0.3120" (5/16) Length of Cut

  • Mfr # 904440

  • Zoro # G402588462


product price:  $74.19
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Finish
UN
Neck Dia.
0.0385"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
904440
Zoro #
G402588462
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0385"
Cutting Dia.
0.0400"
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
4
Finish
UN
LOC Multiple
(3x)
Overall Reach
0.3250"
Reach
(8x)
SAE or Metric
SAE

Description

0.0400" Cutter DIA x 0.1200" Length of Cut x 0.3250" Reach Carbide Ball End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.