Zoro Homepage

Miniature End Mill - Ball - Long Flute, 0.1250" (1/8)

  • Mfr # 36108-C4

  • Zoro # G7223650


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.8750" (1-7/8)
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36108-C4
Zoro #
G7223650
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.8750" (1-7/8)
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
3.0000" (3)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
SAE or Metric
SAE
LOC Multiple
(15x)
Coating
C4

Description

0.1250" (1/8) Cutter DIA x 1.8750" (1-7/8) Length of Cut Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.