
Miniature End Mill - Ball - Long Flute, 0.1250" (1/8), Length of Cut: 7/8"
Mfr # 861508-C3
Zoro # G7103530
product price:Â $46.59
/eaKey Features
Number of Flutes
3
Length of Cut
0.8750" (7/8)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861508-C3
Zoro #
G7103530
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.8750" (7/8)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
AlTiN
Material - Machining
Carbide
Center Cutting
N
SAE or Metric
SAE
LOC Multiple
(7x)
Chip-Breaker
N
Coating
C3
Description
0.1250" (1/8) Cutter DIA x 0.8750" (7/8) Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.