Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Flute, 0.1875" (3/16)

  • Mfr # 856312-C3

  • Zoro # G7117558


product price: $48.95
/ea

Key Features

Number of Flutes
4
Length of Cut
1.3120" (1-5/16)
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856312-C3
Zoro #
G7117558
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.3120" (1-5/16)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
3/16"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Through
N
Chip-Breaker
N
Coating
C3
SAE or Metric
SAE
Center Cutting
N
Weldon Flat
N
LOC Multiple
(7x)

Description

0.1875" (3/16) Cutter DIA x 1.3120" (1-5/16) Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.